£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 406 is a low viscosity instant adhesive, designed especially for the fast bonding of plastics and rubbers.
Features and Benefits
• When combined with primers for cyanoacrylates, for example LOCTITE 770 OR LOCTITE 7239, it can also be use on difficult-to-bond plastics
• Low viscosity means it's perfect for bonding of plastics and elastomeric materials, where a very fast fixture is required
Typical Applications
•Plastic industry
•Rubber industry
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Plastic Rubber |
Drying / Bonding Time | 2 to 10min. |
EAN | 4100630192062 |
ECLASS Code | 23330105 |
Features | Surface Insensitive for Faster Cure In Dry/low Humidity Environments Very Fast Fixture Speed |
MFR Part No. | 195531 |
Pack Size | 50g |
Temperature Resistance Range | -40 to 120° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |