£19.16
Ex VAT
£22.99
Inc VAT
Product Details
Product Specification
3M™ Scotch-Weld™ EPX Polyurethane Adhesive DP609 structural adhesive has enough cohesive strength and creep resistance to permanently bond high-strength materials. It also has the potential to replace mechanical and fusion fastening in many applications. Especially suited to plastics and wood. Good peel strength, viscosity and flexibility with minimal flow.
-Work life of 7 to 9 minutes
-Reaches handling strength in around 30 to 45 minutes
-Non-sag formulation ensures adhesive stays where applied
-Flexible and tough even under strain
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Plastic Wood |
Drying / Bonding Time | 9min. |
EAN | 0000030052581 |
ECLASS Code | 23330105 |
Features | It also Has the Potential to Replace Mechanical and Fusion Fastening in Many Applications |
MFR Part No. | 7000080397 |
Pack Size | 50ml |
UNSPSC Code | 31201601 |