£18.99
Ex VAT
£22.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Structural Plastic Adhesive 8005 is one of our 10:1 ratio, two-part acrylic based adhesive specially formulated to bond almost all low surface energy plastics. It will adhere to polypropylene, polyethylene, and thermoplastic elastomers (TPE`s) even without special surface preparation.
Features and Benefits
• Ability to structural bond low surface energy plastics such as polyolefins, polypropylene, polyethylene and TPO's
• Excellent resistance to water and humidity combined with very good chemical resistance results in a bond that can withstand a variety of applications and conditions
• Cures at room temperature without heat or other chemicals to eliminate complex adhesion processes
• One step process results in a strong bond on low surface energy plastics minimizing or eliminating pre-treatment or preparation of the substrates needed prior to bonding
Typical Applications
• Ideal for bonding ceramics, metal, plastic, rubber and wood
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Ceramic Metal Plastic Rubber Wood |
EAN | 0467190217531 |
ECLASS Code | 23330105 |
Features | Bonds most substrates Extra Strong |
MFR Part No. | 7000080089 |
Pack Size | 38ml |
Product Composition | Acrylic |
UNSPSC Code | 31201601 |