£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
A two-part acrylic-based adhesive bonds many low surface energy plastics, including many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPE's) without special surface preparation. 10:1, 10 minute work life and handling strength in two hours.
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Ceramic Metal Plastic Wood |
Drying / Bonding Time | 60min. |
EAN | 0051115814518 |
ECLASS Code | 23330105 |
Features | 10 Minute Work Life with 60 Minute Handling Strength Creates Strong Bond on Low Surface Energy Plastics (lSE) Such as Polyolefin with Minimal or No Surface Prep Required Formulated to Bond Multi-Material Assemblies Such as Lse Plastics, Thermoplastics, Composites and Metals Medium Viscosity Allows Controlled Dispensing Resists Many Chemicals, Water, Humidity and Corrosion Strong Adhesive can Replace Screws, Rivets and Welding |
MFR Part No. | 7100036721 |
Pack Size | 45ml |
Product Composition | Acrylic |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |