£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Gorilla® all-purpose glue is a polyurethane formula that will bond materials that other glues can't. When exposed to moisture, the adhesive reacts and creates a foaming action that fills whilst it sticks for versatile and reliable bonding action.
Features and Benefits
• Quick drying with an open working time of 20 minutes
• Can be sanded, stained, painted and varnished to suit requirements
• Delivers up to 3 times the coverage of other glues thanks to its foaming, filling action
• Temperature and water-resistant - will not break down when exposed to rain and snow for a reliable bond
Typical Applications
• Wood (including pressure treated wood)
• Stone
• Metal
• Ceramics
• Glass
• Leather
Attribute | Value |
---|---|
Brand | Gorilla Glue |
Compatible Materials | Ceramic Glass Masonry Metal Textiles Wood |
Drying / Bonding Time | to 20min. |
EAN | 5704947000103 |
ECLASS Code | 23330105 |
Features | Waterproof |
MFR Part No. | 1044202 |
Pack Size | 60ml |
Product Composition | Polyurethane |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |