£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
Medium viscosity formula fills gaps to 0.1mm. Perfect for use on surfaces where a fast set is required. Bonds non porous surfaces eg. most plastics, metals, glass, PVCu, rubber and EPDM.
Features and Benefits
• Medium viscosity, industrial grade superglue
• Ideal for use on surfaces where fast set is required, industrial grade superglue will fill gaps up to 0.1mm and will bond non porous surfaces such as plastic and metal
Notes
• Viscosity at 25°c - 100cps. Set time 5 to 15 seconds
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Glass Metal Plastic Rubber |
Drying / Bonding Time | 5 to 15min. |
EAN | 5029347900069 |
ECLASS Code | 23330105 |
Features | 100% Solvent Free Bonds to Most Non Porous Surfaces in Seconds Economical in Use Fills Gaps Up to 0.1mm Flash Setting Formulation Single Component Adhesive |
MFR Part No. | CYN20 |
Pack Size | 20g |
Temperature Resistance Range | -60 to 80° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |