£6.79
Ex VAT
£8.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Rapid two-part adhesives are long lasting, strong, solvent-free adhesive which can be sanded or painted. This adhesive bonds to ceramics, metal, wood, chipboard, masonry, glass, dry concrete, leather, rubber, cardboard, fabric and most plastics (except polyethylene, polypropylene, Teflon®).
Features and Benefits
• Water resistant
• Chemical resistant
• Oil resistant
• Impact resistant
• High temperature resistance from -30° to 80°
• Solvent-free
• Eco-friendly packaging for easy recycling
• Environmentally friendly product formulation
Notes
• Before application, ensure surfaces are free from dust, corrosion, dirt and grease
• For optimum bonding, degrease metal with a suitable solvent and roughen the surface slightly with sandpaper
• Apply light pressure to the joint during assembly using clamps or tape until set (around 20 minutes)
• Suitable for handling and sanding after 2 hours of bonding
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Cardboard Ceramic Metal Plastic Rubber Wood |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials extra strong bond Fast curing General usage |
MFR Part No. | ARA-400005 |
Pack Size | 15ml |
UNSPSC Code | 31201601 |