Evo-stik

Rapid Mitre Fix Adhesive - 50g

SKU:

EVO7133026J

MPN:

30618788

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (21)

    Product Details

    Cyanoacrylate adhesive with activator, designed to bond and repair picture frame like mitre joints. Bonds MDF, PVC-U, rubbers, metals, some jewellery, plastics and porous materials such as wood. Produces clean, tight and thin joints instantly with no need for clamping.


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    5 to 25°

    Brand

    Evo-stik

    Compatible Materials

    Metal Plastic Rubber Wood

    Drying / Bonding Time

    60min.

    EAN

    5000403106793

    ECLASS Code

    23330105

    Features

    Easy to use Fast Setting High Viscosity Includes Activator Produces clean, tight joints

    MFR Part No.

    351882

    Pack Size

    50g

    Product Composition

    Activator: Aromatic Amine in Hydrocarbon Solvent Adhesive: Cyanoacrylate

    Temperature Resistance Range

    -20 to +80(+100)°

    UNSPSC Code

    31201601