£13.79
Ex VAT
£16.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Repositionable 75 Spray Adhesive is our versatile pressure sensitive adhesive spray, suitable for temporary holding or positioning of lightweight materials for display or prior to final assembly. It adheres in seconds, yet has an extra-long tack range that allows lifting and repositioning of materials.
-Finger-touch, targeted control ensures minimal overspray, waste, and cleanup
-Low soak-in formula allows it to bond delicate substrates without damaging the material
-Adhesive remains tacky to allow materials to be repositioned repeatedly
-Formula resists bleeding, staining for reliable and effective performance
-Dries clear, produces a smooth glue line and resists wrinkling on most materials to produce a clean appearance
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Cardboard Glass Metal Paper Plastic Rubber Textiles Wood |
Drying / Bonding Time | 3 to 30min. |
EAN | 5010027827608 |
ECLASS Code | 23330105 |
Features | Dries to Cear Finish Extra Strong Quick tack time |
MFR Part No. | 7000042447 |
Pack Size | 500 |
Product Composition | Aerosol |
Type | Spray Adhesive |
UNSPSC Code | 31201601 |