£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Product Documents
Used for bonding most types of materials such as textiles, rubbers and plastic laminates to wood, plywood, chipboard etc. It may also be used for bonding smooth porous surfaces of concrete or plaster as well as canvas and expanded polystyrene.
Size: 5ltr.
Attribute | Value |
---|---|
Brand | Evo-stik |
Compatible Materials | Ceramic Concrete Masonry Metal Plastic Textiles Wood |
Drying / Bonding Time | 60min. |
EAN | 5000403100159 |
ECLASS Code | 23330105 |
Features | Bonding Smooth Porous Surfaces of Concrete Plaster as Well as Canvas and Expanded Polystyrene |
MFR Part No. | 539006 |
Pack Size | 5ltr |
Product Composition | Polychloroprene latex/Resin Blend |
UNSPSC Code | 31201601 |