£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
A ready to use one-part RTV silicone sealant that is ideal for use as a general purpose sealing and bonding agent.
Features and Benefits:
•Excellent adhesion to a wide variety of non-porous substrates
•In a handy, portable 75ml squeezy tube with cap
•High modulus & non-slump
Typical Applications:
•Ideal for making formed-in-place gaskets
Notes:
•Maximum temperature resistance: +204°C
•Conforms to ISO11600
Attribute | Value |
---|---|
Brand | Ambersil |
Compatible Materials | Ceramic Glass Metal |
EAN | 5017419373545 |
ECLASS Code | 23330105 |
Features | Smooth easily extruded translucent paste |
MFR Part No. | 31644 |
Pack Size | 75ml |
Temperature Resistance Range | -50 to +204° |
UNSPSC Code | 31201601 |