£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Its high strength and quick set time makes Gorilla Super Glue the go-to adhesive for a variety of household projects. Developed for forming long-lasting repairs in an instant, the clear glue dries in 10-45 seconds.
Gorilla Super Glue is reinforced, providing increased impact resistance to handle bumps and drops with ease.
Super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more.
In addition to Gorilla Super Glue's high-performance cyanoacrylate formula, it boasts an anti-clog cap with a metal pin inside ensuring an airtight seal for maximum reusability.
Features and Benefits
• Incredibly strong
• Anti-clog tip with metal pin for clean nozzle
• 100% waterproof
• Gorilla glue is solvent-free
• Thick formula flows better for improved control
Attribute | Value |
---|---|
Brand | Gorilla Glue |
Compatible Materials | Ceramic Leather Metal Paper Plastic Rubber Wood |
Drying / Bonding Time | 10 to 45min. |
EAN | 5704947001278 |
ECLASS Code | 23330105 |
Features | Extra Strong Fast Setting Waterproof |
MFR Part No. | 4044301 |
Pack Size | 3g |
Temperature Resistance Range | -54 to 104° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |