£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Adhesive system than can stick all plastics. Two part system including primer and adhesive.
The universal instant adhesive from the original name in super glue. High performance, instant power. Thousands of uses, bonds a wide range of substrates.
Features and Benefits
• High performance, instant power
• Sticks to almost every type of surface
• Two-part system - includes primer and adhesive for an extra-reliable bond
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Plastic Rubber |
Drying / Bonding Time | 5 to 20min. |
EAN | 5010266350981 |
ECLASS Code | 23330105 |
Features | Accelerator Cures Excess Adhesive for Tack-Free Bond-line Highly Viscous Formula Suitable for Virtually All Materials Universal High Strength Adhesive with Aerosol Accelerator |
MFR Part No. | 1610142 |
Pack Size | 2g |
Temperature Resistance Range | 0 to 80° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |