£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula compared to traditional liquid super glue.
Features and Benefits
• Developed for long-lasting repairs in an instant, this clear glue dries in 10-45 seconds
• This durable super glue gel is specially formulated to absorb drops and impacts with ease
• In addition to its high performance formula, there's an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability
Typical Applications
• Great for multiple surfaces and vertical applications.
• Super glue, also referred to as cyanoacrylate glue, or CA glue - works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more
Notes
• *Not recommended for use on polyethylene or polypropylene plastic or similar materials
Attribute | Value |
---|---|
Brand | Gorilla Glue |
Compatible Materials | Ceramic |
Drying / Bonding Time | 10 to 45min. |
EAN | 5704947001636 |
ECLASS Code | 23330105 |
Features | Extra Strong Fast Setting Waterproof |
MFR Part No. | 4044401 |
Pack Size | 15g |
Temperature Resistance Range | -54 to 104° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |