£20.79
Ex VAT
£24.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A general-purpose one part polychloroprene rubber/resin contact adhesive which has a high initial grab with an excellent final bond strength and a good temperature resistance. Used for bonding decorative and rigid laminated plastic sheets of PVC and ABS to wood, wood composite boards and metals. Also bonds rigid plastic nosings and covings. Can be used on suspended or vertical flat surfaces.
Features and Benefits
• Instant bond on contact
• Bonds PVC, ABS, woods, metals and plastics
• High strength - no need to support
• Fast drying formula
• Thick consistency
Notes
Also available as Thixotropic (TX), which is faster curing and of a thicker consistency.
Attribute | Value |
---|---|
Application Temperature Range | +5 to +30° |
Brand | Evo-stik |
Compatible Materials | Ceramic Chipboard Cork Hardboard Leather Metal Plastic Rubber Stone Wood |
Drying / Bonding Time | 10 to 20min. |
EAN | 5010591000148 |
ECLASS Code | 23330105 |
Features | Extra Strong High initial grab High shear/peel strength |
MFR Part No. | 657502 |
Pack Size | 1ltr |
Product Composition | Heavy viscous lquid |
Temperature Resistance Range | -40 to +65° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |