Loctite

V5004 Structural Bonding Adhesive - 50ml

SKU:

LOC7252470M

MPN:

1290539

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (50+)

    Product Details

    Two component clear adhesive. Clear bond when cured. Bonds metals and plastics. Fixture time in three minutes. Complete with nozzle.


    Features and Benefits
    • Clear bond - perfect for bonding where appearance is important
    • Works best on metals and plastics
    • Quick three-minute fixture time, incredibly strong and durable bond once set


    Notes
    • Adhesive type: acrylate.
    • Gap fill: 1.00mm.
    • Shear/peel strength: 21N/mm².
    • Fixture time: 3 minutes.
    • Temperature: -40 to +80°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Compatible Materials

    Metal Plastic

    Drying / Bonding Time

    3min.

    EAN

    5010266007106

    ECLASS Code

    23330105

    Features

    Bonds most substrates Dries to Clear Finish Fast Setting

    MFR Part No.

    1290539

    Pack Size

    50ml

    Product Composition

    Viscous liquid

    Temperature Resistance Range

    -40 to 80°

    Type

    Structural Adhesive

    UNSPSC Code

    31201601