£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
This versatile PVC builder's duct tape can be used indoors and out with a good adhesion to a variety of surfaces including glass, metal, polythene, UPVC and wood.
Features and Benefits
• Easy tear and easy unwind action for ease of use
• Flexible design makes the tape able to conform to awkward shapes or uneven surfaces
• Water, UV and weather resistant for durability
• Good adhesion to a variety of surfaces including glass, metal, Polythene, UPVC and wood for versatility in use
• Clean peel without leaving residue behind
Typical Applications
• Used for sealing bags and pallet wrapping to protect from weather, protecting door and window frames during plastering and painting
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 20N.cm |
Colour | Orange |
ECLASS Code | 23330207 |
Elongation | 120% |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 60°C |
MFR Part No. | AT6000 |
Minimum Operating Temperature | -5°C |
Series | AT6000 |
Tape Thickness | 0.11mm |
UNSPSC Code | 31201523 |
Width | 50mm |