£38.49
Ex VAT
£46.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Neoprene Contact Adhesive 10 is a multi-purpose contact adhesive which is perfect for bonding plastic laminate, aluminium, steel, wallboard, wood, masonry, rubber and canvas.
Features and Benefits
• Roll or brush-applied
• Fast drying
• 60 minute bonding range - incredibly strong bond
Notes
• Available in 1ltr and 5ltr sizes
• Image for illustration purposes only.
Attribute | Value |
---|---|
Application Temperature Range | -30 to +105° |
Brand | 3M |
Compatible Materials | Aluminium Canvas Laminate Masonry Particle Board Plastic Rubber Wood |
Drying / Bonding Time | 5 to 10min. |
EAN | 4046719305971 |
ECLASS Code | 23330105 |
Features | Good Heat Resistance High Immediate Handling Strength |
MFR Part No. | 7000080206 |
Pack Size | 1ltr |
Product Composition | Viscous liquid |
Temperature Resistance Range | -25 to 80° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |