£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
At318 is a tough double sided translucent adhesive tape with a polyester film coat on both sides and a synthetic rubber resin adhesive. It has a service temperature of -10˚C to 70˚C and a maximum short term high temperature resistance of 140˚C.
Suitable for laminating to foam rubbers to make gaskets, adhering nameplates, signage and conversion to cut pieces.
Applications
• Adhering nameplates and signage
• Laminating to foam rubbers to make gaskets
• Conversion to cut pieces
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Colour | Clear |
ECLASS Code | 24230304 |
Length | 33m |
Material | Polyester |
Maximum Operating Temperature | 70°C |
MFR Part No. | AT318 |
Minimum Operating Temperature | -10°C |
Pack Quantity | 1 |
Series | AT318 |
Tape Thickness | 0.09mm |
UNSPSC Code | 31201505 |
Width | 12mm |