Gorilla

Double Sided Tape, Black, 25mm x 1.5m

SKU:

GGC9815240C

MPN:

3044200

£6.49

Ex VAT

£7.79

Inc VAT

OUT OF STOCK

    Product Details

    Provides a quick and easy solution to mount and repair where traditional fasteners can't. This industrial strength tape grips to smooth and rough surfaces, delivering and instant and waterproof bond. Double sided roll, industrial weatherproof.


    Features and Benefits
    • Weatherproof for durability
    • Able to grip on uneven surfaces as well as smooth
    • Simple and easy to use


    Typical Applications
    • Wood, Glass, Metal, Plastics, Brick, Ceramic, Stone and more


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Gorilla

    Colour

    Black

    EAN

    5704947003562

    ECLASS Code

    24230304

    Length

    1.5m

    Maximum Operating Temperature

    120°C

    MFR Part No.

    3044200

    Minimum Operating Temperature

    23°C

    Pack Quantity

    1

    Tape Thickness

    11mm

    UNSPSC Code

    31201505

    Width

    25mm