£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
This ultra-strong, high quality double sided tape can be applied to irregular surfaces for permanent bonds. Fibre reinforcement provides much improved strength.
Features and Benefits
• Pressure-sensitive adhesive on both sides of the tape
• Strong adhesive means this tape resists peeling or weakening over time
• Fibre reinforcement - provides a strong seal
• UV resistant
Typical Applications
• General purpose
• For permanent bonds
Attribute | Value |
---|---|
Brand | Avon |
Colour | White |
EAN | 5036140327757 |
ECLASS Code | 24230304 |
Length | 5m |
MFR Part No. | AVON199950X5 |
Pack Quantity | 1 |
UNSPSC Code | 31201505 |
Width | 50mm |