£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Resistance to solvents, temperature extremes, and U.V. Light make 3M™ VHB™Tapes suitable for many interior and exterior applications. 3M VHB Tape 4932 has a specially formulated adhesive for attachment to low surface energy substrates e.g. Polyethylene and polypropylene.
Features and Benefits
• Moisture, temperature and UV resistant for durability
• Energy absobent and stress relaxing properties for a strong hold
• Conformable and flexible in use
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 4001895594687 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 100°C |
MFR Part No. | 7000072372 |
Minimum Operating Temperature | -20°C |
Pack Quantity | 1 |
Series | VHB™ 4932P |
Tape Thickness | 0.6mm |
UNSPSC Code | 31201505 |
Width | 25mm |