£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Product Documents
This Very High Bonding tape is double sided and is designed to provide a fast and easy to use permanent bonding method provides good strength and durability. Grey in colour with a peel away red backing, it can replace rivets, welds and screws, and offers design flexibility with its visco-elasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.
Features and Benefits
• Fast and easy to use permanent bonding, provides high strength and long term durability
• Pressure sensitive adhesive bonds on contact to provide immediate handling strength
• Virtually invisible fastening keeps surfaces smooth
• High temperature resistant, multi-purpose adhesive with conformable acrylic foam core offering a high initial tackiness
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives, eliminating drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption reduces vibration and impact stress
• Creates a permanent seal against water, moisture and more
• Allows the use of thinner, lighter weight and dissimilar materials
• Excellent temperature resistance when bonding metal parts prior to heat cured processing
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4054596204935 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 230°C |
MFR Part No. | 7100100752 |
Pack Quantity | 1 |
Series | VHB™ GPH-060GF |
Tape Thickness | 0.6mm |
UNSPSC Code | 31201505 |
Width | 19mm |