£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
3M™ Value Duct Tape 1900 is the perfect toolbox tape for general applications including light-duty sealing, bundling, marking, and temporary repairs in non-critical applications. Its synthetic rubber adhesive sticks on contact to smooth metal, glass, plastic, sealed concrete and more, and the water-resistant polyethylene coating seals well in moist and humid environments.
Features and Benefits
• Silver polyethylene backing over cloth scrim resists moisture for reliable performance in moist or humid environments
• Synthetic rubber pressure-sensitive adhesive sticks on contact to metal, glass, plastic, concrete, and other surfaces
• Tape tears by hand from the roll for easy, convenient use
• Individually wrapped for easy identification and to keep the roll clean until ready for use
• 33 N.cm breaking load for strength
Notes
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | 3M |
Breaking Load | 28N.cm |
Colour | Black |
EAN | 4046719308361 |
ECLASS Code | 23330207 |
Elongation | 20% |
Length | 50m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7000071798 |
Minimum Operating Temperature | -4°C |
Series | 1900 |
Tape Thickness | 0.147mm |
UNSPSC Code | 31201523 |
Width | 50mm |