£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
30 micron aluminium foil tape with liner and a high tack hot melt rubber adhesive. Conforms to BS 476 Part 6 Class 0 and Part 7 Category 1. For joining foil-faced insulation panels and metal ducting.
Service temperature: -30°C to 85°C
30 Micron
Features and Benefits
• Thickness: 0.03mm
• Heat resistant
• Water resistant
• Flame retardant
• Ideal for joining foil-faced insulation panels and metal ducting
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Silver |
EAN | 5036140048508 |
ECLASS Code | 23330207 |
Length | 45m |
Material | Aluminium Foil |
Tape Thickness | 0.03mm |
UNSPSC Code | 31201523 |
Width | 50mm |