£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use indoors or outdoors, this tape can withstand harsh weather conditions and can be used for repairs to many surface types.
Features and Benefits
• Completely waterproof and unaffected by humidity
• Perfect for both indoor and outdoor use
• Strong adhesive to prevent peeling and degradation
Notes
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Senator |
Colour | Black |
EAN | 5036140244351 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polycloth |
MFR Part No. | DTH-17 |
Tape Thickness | 0.22mm |
UNSPSC Code | 31201523 |
Width | 50mm |