£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
3M Scotch Super 88 Tape is one of 3M's highest quality electrical tapes, offering all weather insulation and class-leading protection.
Having invented the world's first insulation tape, 3M sets the world standard for quality, efficiency, durability and versatility.
Slightly thicker than 33+, Super 88 offers superb abrasion resistance and consistant electrical strength even when wet.
Features and Benefits
• Designed with an elastic backing and an aggressive adhesive, to provide a moisture-tight electrical and mechanical protection with minimum bulk
• Flame retardant with excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure)
• Designed for continuous performance at temperatures ranging from '18°c (0°f) to 105°c (220°f)
• Primary electrical insulation for all wire and cable splices rated up to 600v and 105°c (220°f)
Typical Applications
• PVC Electrical Insulation
• Primary electrical insulation for all wire and cable splices rated up to 1000V and 105°C (220°F)
Standards
• BS 3924
• UL510
Notes
• Elongation: 250%
• Tape thickness: 0.22mm
• Breaking load: 35 N.cm
• Temperature range: -18 to 105°C
Attribute | Value |
---|---|
Application Temperature Range | -18 to 105°C |
Brand | 3M |
Breaking Load | 35N.cm |
Colour | Black |
EAN | 0051128611814 |
ECLASS Code | 27149102 |
Elongation | 250% |
Length | 20m |
Material | PVC |
MFR Part No. | 7100079942 |
Pack Quantity | 1 |
Resistance Features | Moisture Resistant |
Series | Scotch® Super 88 |
Tape Thickness | 0.22mm |
UNSPSC Code | 31201502 |
Voltage Rating | 10000V |
Width | 19mm |