Polycell

Advanced Polyfilla - 600ml

SKU:

CTL7037314C

MPN:

5085022

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (21)

    Product Details

    Class-leading hole filler, easy to apply and only requires one application.


    Features and Benefits
    • Fills holes up to 50mm deep in one application
    • Will not shrink or sag
    • Smooth, no sanding finish
    • Quick drying (ultimate drying time depends on depth of hole and conditions)


    Typical Applications
    • For plaster, plasterboard, ceiling coving and mouldings (Not suitable for drilling)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polycell

    Compatible Materials

    Masonry Plaster Wood

    Drying / Bonding Time

    15min.

    EAN

    5010212514924

    ECLASS Code

    30140101

    MFR Part No.

    5085022

    Pack Size

    600ml

    Product Type

    Decorator's Filler

    UNSPSC Code

    31201601