£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
One Strike® is a lightweight filler ideal for use on walls or ceilings thanks to its non-sag properties.
Features and Benefits
• Quick drying in just 30 mins
• Resistant to shrinking and cracking
• Delivers a smooth finish with no sanding required, ready to paint or paper
• Deep fill to 75mm in one application
Typical Applications
• Suitable for repairs to plaster, wood, brick, stone or rendering
• Interior or exterior walls or ceilings
Notes
• Available in 1ltr and 5ltr
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Masonry Plaster Wood |
Drying / Bonding Time | 30min. |
EAN | 5029347300500 |
ECLASS Code | 30140101 |
MFR Part No. | ONES5 |
Pack Size | 5ltr |
Product Type | Decorator's Filler |
UNSPSC Code | 31201601 |