£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Product Documents
This superglue gel provides a strong, instant bond within 1 minute of application. It is a high viscosity, non drip, high strength adhesive. It is ideal for use on porous and non-porous surfaces, or filling small gaps when a fast set is needed.
Features and Benefits
• 1 minute instant bond
• High strength, high viscosity adhesive
• Highly versatile
Typical Applications
• Porous and non porous surfaces
• Wood
• Plastics
• Metals
• Paper
• Porcelain
• Rubber
• Cardboard
• Leather
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Metal Plastic Wood |
Drying / Bonding Time | 1min. |
EAN | 5029347605926 |
ECLASS Code | 30140101 |
MFR Part No. | S2GEL3 |
Pack Size | 3 Gram |
Product Type | Filler |
UNSPSC Code | 31201601 |