£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
A 50 micron aluminium foil, coated one side with an acrylic, pressure Sensitive adhesive. The tape is backed with a strong, polyethylene coated release paper. Manufactured to BS476.
Features and Benefits
• Flame retardant
• Good high temperature resistance
• Easy tear
• Easy unwind
• Water resistant
• EDF PMUC approved for use in nuclear power stations
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Advance |
Breaking Load | 35N.cm |
Colour | Silver |
ECLASS Code | 23330207 |
Elongation | 11% |
Length | 50m |
Material | Aluminium Foil |
Maximum Operating Temperature | 110°C |
MFR Part No. | 153411 |
Minimum Operating Temperature | -40°C |
Series | AT506 |
Tape Thickness | 0.09mm |
UNSPSC Code | 31201523 |
Width | 50mm |