£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Extremely robust cartridge gun, ideal for continuous use. Will not twist under pressure. Smooth action for optimum application of sealant.
Features and Benefits
• Smooth release action
• Will not twist under pressure
• Ideal for continuous use
Notes
• Max. cartridge size: 310ml and 380ml.
• Colours may vary.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140148741 |
ECLASS Code | 23079000 |
Material | Metal |
MFR Part No. | YFB-11 300ML |
To Suit | Max 310ml C3 Cartridge |
Type | Cartridge Gun |
UNSPSC Code | 27112600 |