Vulcan Seals

Gland Packing Extractor C-Type Size-2 (3/8" to 7/16")

SKU:

VCT7264102C

MPN:

TRACC-2

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (41)

    Product Details

    High quality integral tip packing extractors, strong yet flexible for maximum effectiveness.


    Features and Benefits
    • Hardened and tempered steel screws designed to give maximum penetration into gland material and flexible shafts for removal of packing of any size, even in difficult positions


    Notes
    • Type 'TRACC' have an integral tip corkscrew tip
    • Type 'TRACR' have replaceable tips for extended life


    Product Specification
    Attribute
    Value

    Application

    Penetrating into Gland Material and Flexible Shafts

    Brand

    Vulcan Seals

    ECLASS Code

    23079000

    Material

    Steel

    MFR Part No.

    TRACC-2

    To Suit

    3/8" - 7/16"

    Type

    Integral Tip

    UNSPSC Code

    27112600