£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
With hardened and tempered steel screws, designed to give maximum penetration into gland material and flexible shafts for removal of packing of any size, even in difficult positions. Type 'TRACC' have and integral tip corkscrew tip, type 'TRACR' have replaceable tips for extended life.
Attribute | Value |
---|---|
Application | Penetrating into Gland Material and Flexible Shafts |
Brand | Vulcan Seals |
ECLASS Code | 23079000 |
Material | Steel |
MFR Part No. | TRACR-2 |
To Suit | Type TRACR |
Type | Replaceable Tip |
UNSPSC Code | 27112600 |