£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
A highly versatile and portable kit packed in a strong plastic case, containing all the necessary items for simple and fast on-the-spot production of any size static O-ring - required in sealing applications for maintenance or prototype use.
If further instant adhesive is required, we recommend the use of Loctite 406 Rapid cure adhesive for rubber.
Features and Benefits
• Each kit is supplied in a fitted and highly durable blow moulded case
• O-ring is ready for light mechanical duties after just 30 seconds
Contents
• Includes a cutting and gluing jig, retractable snap-off safety knife, 3m/10ft tape measure, one bottle of instant adhesive and all popular metric and inch sizes from 1.78 - 8mm in 2m lengths.
Notes
• Nitrile Rubber (NBR)
For most applications
Operating range -30°C to +120°C
• Viton Rubber
For high temperature applications and where greater tolerance to fuel oils is required
Operating range -20°C to +200°C
Attribute | Value |
---|---|
Brand | Supaseal |
ECLASS Code | 23070601 |
Material | Vitron (FKM) |
MFR Part No. | FPM-CORDBOX |
Operating Temperature Range | -20 to 200° |
Standards Met | BS 1806 BS 4518 |
UNSPSC Code | 31411900 |