(Unbranded)

NBR Quad Ring Selection Box, 377 Piece

SKU:

DTM7269922Z

MPN:

QUAD KIT Q NBR

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (14)

    Product Details

    Quad rings provide lower friction and eliminate the tendency of standard 'O' rings to 'roll' in the groove. Can also be used on slow rotational applications.


    Kit contains a selection of the most popular 30 sizes of Quad rings (X-Rings).
    Ideal for repair or maintenance use.
    Viton material.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    23070601

    Hardness

    70 Shore

    Material

    Nitrile Rubber (NBR)

    MFR Part No.

    Quad Kit Q - NBR

    Operating Temperature Range

    -30 to 100°

    Resistance Features

    Hydraulic oils Mineral oils and greases

    UNSPSC Code

    31411900