£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Highly durable Nitrile 'O' Ring Service Kits, available in Imperial and Metric sizings.
Features and Benefits
• Supplied in a durable storage box with sunken cavities for the simple location of the correct sized rings
Size range
• Inch kit: 1/8" - 2".
• Metric kit: 3mm - 50mm
Standards Met
• Inch 'O' Rings manufactured to BS1806
• Metric 'O' Rings manufactured to DIN7715
Attribute | Value |
---|---|
Brand | Sherlock Sealants |
EAN | 5036140245518 |
ECLASS Code | 23070601 |
Material | Nitrile Rubber (NBR) |
MFR Part No. | OR1 |
Standards Met | BS01806 |
UNSPSC Code | 31411900 |