£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
A high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal.
Features and Benefits
• Increases the torque capacity of assembled flanges
• Use on rigid metal flanges
• High temperature resistance, up to 200°C
• NSF food approved.
• Firm strength
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Pink |
EAN | 5010266510347 |
ECLASS Code | 23071301 |
MFR Part No. | 142608 |
Pack Type | Bottle |
Size | 50ml |
Strength | High |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |