SKU:
MMM6300003Z
MPN:
7000052144
£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
This 3M™ Dual Lock™ Reclosable Fastener is great for low profile attachments and is a modified acrylic adhesive that allows for you to bond low to medium surface energy materials.
Features and Benefits
• Designed with half the thickness compared to a standard dual Lock reclosable fasteners, making it more ideal for low profile attachments
• Can open and close up to 100 times before losing 50% of the original tensile strength
• Provides excellent heat resistance of up to 70 °C
Typical applications
• Can be used for: graphic panels, display shelves, light-weight access panels, cushions, access panels, components and decorative appliance and trim attachments.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
ECLASS Code | 23000000 |
MFR Part No. | 7000052144 |
Pack Quantity | 1 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 10m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |