£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
The VELCRO® Brand Extreme Strength Fastener, a high-performance mushroom Hook and Loop closure with adhesive backing, crafted for semi-permanent indoor device installations. This exceptional fastener delivers unparalleled strength, ensuring a reliable and robust connection for your devices. Elevate your indoor setups with the extreme strength and durability of this innovative Hook and Loop closure system.
Features and Benefits
• Medium profile for indoor use
• Adhesive designed for various substrates: aluminum, stainless steel, glass, plywood, and polyester
• Adhesive not suitable for polyethylene, polypropylene, or Vinyl-PVC
• Medium adhesive temperature resistance
• Extreme tack adhesion
• Black 50mm x 25m
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-PS20011 |
Product Type | Hook and Loop Tape Roll |
Strap Width | 50mm |
UNSPSC Code | 11162114 |
Weight Capacity | 8kg |