SKU:
VEL8070290K
MPN:
VEL-EC60250
£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Ideal for bundling shortening or simply tidying wires and cables. Quick and easy to use, simply wrap and press to secure. Multi-coloured.
Pack quantity: 5.
Size: 12 x 200mm.
Notes
• VEL8070290K possesses a weight carry capacity of 1.9kg
• VEL8070310K possesses a weight carry capacity of 280g
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Orange Red |
EAN | 5030610602504 |
ECLASS Code | 23000000 |
MFR Part No. | EC60250 |
Pack Quantity | 5 |
Product Type | Hook and Loop Adjustable Ties |
Strap Length | 200mm |
Strap Width | 12mm |
UNSPSC Code | 11162114 |
Weight Capacity | 1.9kg |