SKU:
SEL8070001F
MPN:
SE4542
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
With two matching pads that attach to each other easily, Sellotape Sticky Hook and Loop pads are a great way to set up displays or use with existing fabric display boards
Sellotape Sticky Hook and Loop Products
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | White Yellow |
EAN | 5000301045422 |
ECLASS Code | 23000000 |
MFR Part No. | SE4542 |
Pack Quantity | 24 |
Product Type | Hook and Loop Pad Strips |
Strap Length | 20mm |
Strap Width | 20mm |
UNSPSC Code | 11162114 |