£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Self-adhesive fasteners which will stick and detach as often as required. For temporary or permanent mounting of samples, posters and photo prints. Strong self-adhesive backing will stick to most materials. Yellow, supplied in dispenser box.
Diameter: 22mm
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Yellow |
EAN | 5010305050803 |
ECLASS Code | 23000000 |
MFR Part No. | 471467 |
Pack Quantity | 125 |
Product Type | Loop Tape Spots |
Strap Width | 22mm |
UNSPSC Code | 11162114 |