Velcro® Brand

ONE-WRAP STRAP 20mm X 200mm 25 UNITS BLACK FRT

SKU:

VEL8077684B

MPN:

VEL-OW64502

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    The VELCRO® ONE-WRAP® Thin Straps are a low-profile solution for securing wires and streamlining cord organization. These strong and reusable straps come pre-sized, simplifying the management of appliance and electronics wires. The self-engaging Back-to-Back tape design makes them perfect for efficient cable and cord management, ensuring ease of use, adjustability, and reusability. Elevate your wire organization with this reliable and versatile solution.


    Features and Benefits
    • Easy to apply
    • Easily adjustable
    • Strong
    • Re-usable
    • Quick and Easy
    • Self engaging
    • Contains 25 units


    Product Specification
    Attribute
    Value

    Brand

    Velcro® Brand

    Colour

    Black

    ECLASS Code

    23000000

    MFR Part No.

    VEL-OW64801

    Product Type

    Hook and Loop Adjustable Strap

    Strap Width

    25mm

    UNSPSC Code

    11162114