£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
The VELCRO® ONE-WRAP® Thin Straps are a low-profile solution for securing wires and streamlining cord organization. These strong and reusable straps come pre-sized, simplifying the management of appliance and electronics wires. The self-engaging Back-to-Back tape design makes them perfect for efficient cable and cord management, ensuring ease of use, adjustability, and reusability. Elevate your wire organization with this reliable and versatile solution.
Features and Benefits
• Easy to apply
• Easily adjustable
• Strong
• Re-usable
• Quick and Easy
• Self engaging
• Contains 25 units
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-OW64501 |
Product Type | Hook and Loop Adjustable Strap |
Strap Length | 200mm |
Strap Width | 20mm |
UNSPSC Code | 11162114 |