£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Flame resistant, sew-on, nylon, plain backed woven hook and loop fastener. Used commonly for 3M aircraft seating and aircraft curtain closure.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 0212002318841 |
ECLASS Code | 23000000 |
MFR Part No. | 7000052230 |
Pack Quantity | 1 |
Product Type | Scotchmate™ Hook Tape Roll |
Strap Length | 46m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |