£2.26
Ex VAT
£2.71
Inc VAT
Product Details
Product Specification
Product Documents
101E Masking Tape is a smooth, multi-purpose crepe paper tape. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use (temporary hold, masking painting without cooking). Designed to perform in temperatures up to 60°C.
Features and Benefits
• Perfect for a wide range of uses
• Medium-tack allows for a clean removal
• Available in a range of widths to suit any masking task
Typical Applications
• Suitable for a wide range of professional applications
• For indoor use
• For light tasks
Attribute | Value |
---|---|
Brand | 3M |
Colour | Natural |
EAN | 4046719937387 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100135739 |
Tape Thickness | 0.12mm |
UNSPSC Code | 31201503 |
Width | 18mm |