£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
High performance masking tape designed to meet demanding paint masking situations. Excellent solvent and water resistance - perfect for masking a car prior to spraying with either solvent based or water-based paint.
Features and Benefits
• Class-leading solvent and water resistance
• Perfect for a wide range of painting applications
• Temperature resistant, up to 100°C
• Blue for enhanced visibility
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 4046719917402 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100037750 |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201503 |
Width | 36mm |