£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
High performance masking tape designed to meet demanding paint masking situations. Excellent solvent and water resistance - perfect for masking a car prior to spraying with either solvent based or water-based paint. Designed to perform in temperatures up to 110°C.
Features and Benefits
• Latex saturated for water and solvent resistance - ensures excellent adhesion if product gets wet
• Heavy weight creped paper backing prevents paint bleed through for a clean finish
• Low tack masking tape offers excellent surface adhesion that holds even during wet sanding
• Provides excellent curve masking with excellent tear resistance
• Blue colour enables easy identification of the water resistant tape
• Easy handling with one-piece removal and reduced finger abrasion
Typical Applications
• Auto refinishing
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 4046719917426 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100037744 |
Series | Scotch® |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201503 |
Width | 48mm |