£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
KD11 masking tape die cuts are custom shapes made from pressure sensitive KD11 tape, specially designed for clean removal. It performs well in wet strip applications and can even be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line. A wide range of shapes are available, to suit any masking task.
Features and Benefits
• Provides good conformability and will strip hot.
• Clean removal (with no residue)
• Class-leading quality
• Heat resistant to 150°C
• CS13 approved, OMAT: 2/207A
• Available in custom die cut shapes, discs, squares, rectangles etc.
• Both imperial and metric sizing available.
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Greentree |
Colour | Cream |
ECLASS Code | 23330207 |
Material | Crepe Paper |
MFR Part No. | 1-KD11-SPC-HP17685 |
UNSPSC Code | 31201503 |